
Potentiometer Kit, w/Plate, 5k Ohms, 2W, 50V AC/DC, 30mm
Item #: 0012609
Cat #: 10250T338
UPC: 782113225845
$ 625.07 EA
Company wide:
2
in stock
Documents & Guides
10250T 30.5 mm, Heavy-Duty Potentiometers with Legend Plate, 5000 Ohms, 2 Watts, 50V AC/DC. NEMA Rating: 3, 3R, 4, 12, 13.
Overview
10250T 30.5 mm, Heavy-Duty Potentiometers with Legend Plate, 5000 Ohms, 2 Watts, 50V AC/DC. NEMA Rating: 3, 3R, 4, 12, 13.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113225845, 10250T338, CUT10250T338, speed pot, pot
Specifications
| Volts DC: | 50 |
| Volts AC: | 50 |
| Ohms: | 5 k |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 50 |
| Ohms: | 5 k |
| Volts AC: | 50 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |