
Potentiometer Kit, w/Plate, 10000 Ohms, 2W, 50V AC/DC, 30mm, 10250T
Item #: 0012606
Cat #: 10250T333
UPC: 782113225814
$ 625.07 EA
Company wide:
16
in stock
Documents & Guides
30.5 mm, Heavy-Duty Potentiometers with Legend Plate, 10000 Ohms, 2 Watts, 50V AC/DC. NEMA Rating: 3, 3R, 4, 12, 13.
Overview
30.5 mm, Heavy-Duty Potentiometers with Legend Plate, 10000 Ohms, 2 Watts, 50V AC/DC. NEMA Rating: 3, 3R, 4, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113225814, 10250T333, CUT10250T333, speed pot
Specifications
| Volts DC: | 50 |
| Volts AC: | 50 |
| Ohms: | 10 k |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 50 |
| Ohms: | 10 k |
| Volts AC: | 50 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |