30mm Assembled Pushbutton, Red, Momentary

Item #: 0012601

Cat #: 10250T32R

UPC: 782113358345

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113358345, 10250T32R, CUT10250T32R

Specifications

Color: Red
Volts DC: 600
Type: Non-Illuminated, Momentary
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Volts AC: 600