LED Emergency Kit

Item #: 0012592

Cat #: FHSKITT04LNC

UPC: 813068014908

Company wide:
0 in stock
LED Emergency Kit, 4 Watt, 500 Lumen, 120-277 Volt Input, 145 Minute Runtime, Includes: Driver, Battery Pack, LED Light Module, Hardware, UL Classified Label, and Installation Instructions, Array Dimensions: L 4.68", W 0.82"

Overview

LED Emergency Kit, 4 Watt, 500 Lumen, 120-277 Volt Input, 145 Minute Runtime, Includes: Driver, Battery Pack, LED Light Module, Hardware, UL Classified Label, and Installation Instructions, Array Dimensions: L 4.68", W 0.82"

Fulham FireHorse Hotspot1 emergency LED kits provide safe and efficient lighting during any emergency situation. This emergency lighting kit is commonly used with T8 LED retrofitted fluorescent troffers, but can also be used in fluorescent fixtures in lieu of a fluorescent emergency ballast.

Also known as: 813068014908, FHSKITT04LNC, FULFHSKITT04LNC, Hot Spot Kit

Specifications

Type: Troffer Retrofit, Emergency Backup, LED Retrofit
Light Technology: LED
Type: Troffer Retrofit, Emergency Backup, LED Retrofit
Light Technology: LED