Contact Block, Logic Level, 30mm, 10250T, 2NC, Pressure Terminals

Item #: 0012585
Cat #: 10250T3E
UPC: 782113392158
$ 152.95 EA
Company wide:
0 in stock
Contact Block, Logic Level, 30mm, 10250T, 2 Normally Closed, Pressure Terminals

Overview

Contact Block, Logic Level, 30mm, 10250T, 2 Normally Closed, Pressure Terminals
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113392158, 10250T3E, CUT10250T3E

Specifications

Mounting: Device
Type: 30mm Contact Block
Mounting: Device
Type: 30mm Contact Block

Customer Reviews

No reviews for this product
(0)