Roto-Push Operator, 30mm, Black, Cam Code 11, Vertical

Item #: 0012569

Cat #: 10250T24111

UPC: 782113204345

$ 172.26 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Roto-Push Operator, Black Flush Button, Cam Code 11, Vertical Mounting. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty Roto-Push Operator, Black Flush Button, Cam Code 11, Vertical Mounting. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113204345, 10250T24111, CUT10250T24111

Specifications

Type: Flush, Roto-Push Operator
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Roto-Push Operator
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)