
Push Button, Roto-Push, Black Flush , 30mm, Cam 1, Operator Only
Item #: 0012568
Cat #: 10250T2411
UPC: 782113226576
$ 188.83 EA
Company wide:
0
in stock
Documents & Guides
Push Button, Roto-Push, Black Flush , 30 mm, Cam 1, Operator Only, Vertical Mounting
Overview
Push Button, Roto-Push, Black Flush , 30 mm, Cam 1, Operator Only, Vertical Mounting
Also known as: 782113226576, 10250T2411, CUT10250T2411
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Type: | Operator Only, Roto-Push, Pushbutton |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Operator Only, Roto-Push, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Color: | Black |