
30mm Indicator Light, 24VAC/VDC, 10250T, Includes Lamp
Item #: 0012558
Cat #: 10250T206N
UPC: 782113148144
$ 249.29 EA
Company wide:
2
in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113148144, 10250T206N, CUT10250T206N
Specifications
| Volts DC Control: | 24 |
| Volts AC Control: | 24 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC Control: | 24 |
| Type: | Indicator, Illuminated |
| Volts AC Control: | 24 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |