30.5 Mm, Heavy-Duty Indicating Light, Includes Lamp

Item #: 0012556

Cat #: 10250T204N

UPC: 782113148120

$ 258.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Without Lens, Incandescent, Full Voltage Light Unit, 12 Vac/vdc, Includes Lamp

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Without Lens, Incandescent, Full Voltage Light Unit, 12 Vac/vdc, Includes Lamp
Also known as: 782113148120, 10250T204N, CUT10250T204N

Specifications

Volts DC Control: 12
Type: Indicator, Illuminated
Volts AC Control: 12
Volts DC Control: 12
Volts AC Control: 12
Type: Indicator, Illuminated