30.5 Mm, Heavy-Duty Indicating Light, Includes Lamp

Item #: 0012554

Cat #: 10250T202N

UPC: 782113148250

$ 258.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 240 Volt AC/DC, Includes Lamp

Overview

Eaton 10250T, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 240 Volt AC/DC, Includes Lamp

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113148250, 10250T202N, CUT10250T202N

Specifications

Type: Indicator Light, Pilot Light
Volts DC: 240
Volts AC: 240
Type: Indicator Light, Pilot Light
Volts AC: 240
Volts DC: 240