
Indicator Light, 120V AC/DC, Resistor, 10250T, 30mm, No Lens, Includes Lamp
Item #: 0012553
Cat #: 10250T201N
UPC: 782113148229
$ 249.29 EA
Company wide:
9
in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Resistor Light Unit, 120 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Resistor Light Unit, 120 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113148229, 10250T201N, CUT10250T201N
Specifications
| Volts AC Control: | 120 |
| Type: | Indicator, Illuminated |
| Volts DC Control: | 120 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| Volts DC Control: | 120 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |