Contact Block, Logic Level, 30mm, HD, 2NO, Pressure Terminals

Item #: 0012549

Cat #: 10250T2E

UPC: 782113392141

$ 188.83 EA
Company wide:
0 in stock
30.5 Mm, Heavy-duty Logic Level Contact Block, Contact Configuration: 2 Normally Open, Pressure Terminals

Overview

30.5 Mm, Heavy-duty Logic Level Contact Block, Contact Configuration: 2 Normally Open, Pressure Terminals

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113392141, 10250T2E, CUT10250T2E

Specifications

Type: Heavy-Duty, 30mm Contact Block
Type: Heavy-Duty, 30mm Contact Block