30mm Indicator Light, 240VAC, 10250T

Item #: 0012543

Cat #: 10250T182N

UPC: 782113148175

$ 318.96 EA
Company wide:
3 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Transformer Light Unit, 240 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Transformer Light Unit, 240 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113148175, 10250T182N, CUT10250T182N

Specifications

Volts AC Control: 240
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated