30.5 Mm, Assembled Pushbutton

Item #: 0012539

Cat #: 10250T172-13

UPC: 782113442006

$ 376.79 EA
Company wide:
1 in stock
Documents & Guides
30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Red Anodized Aluminum Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 2 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Red Anodized Aluminum Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 2 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113442006, 10250T172-13, CUT10250T172-13

Specifications

Color: Red
Volts DC: 600
Type: Non-Illuminated, Momentary
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Volts AC: 600