30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0012520

Cat #: 10250T15111

UPC: 782113227474

$ 315.28 EA
Company wide:
6 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Also known as: 782113227474, 10250T15111, CUT10250T15111

Specifications

Type: Non-Illuminated, 2 Position, Key Type, Maintained
Color: Silver
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Key Type, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Silver