30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0012517

Cat #: 10250T1367

UPC: 782113226446

$ 120.06 EA
Company wide:
1 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 4-Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Cam 7. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 4-Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Cam 7. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 4-Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Cam 7. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Also known as: 782113226446, 10250T1367, CUT10250T1367, 4 pos selector

Specifications

Type: 4 Position, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: 4 Position, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4