
Heavy-Duty Selector Switch Operator, 30.5 Mm
Item #: 0012513
Cat #: 10250T1342
UPC: 782113226408
$ 182.40 EA
Company wide:
0
in stock
Documents & Guides
Heavy-Duty Selector Switch Operator, 30.5 Mm, Knob Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Heavy-Duty Selector Switch Operator, 30.5 Mm, Knob Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113226408, 10250T1342, CUT10250T1342
Specifications
| Type: | 2-Position, Non-Illuminated, Maintained |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | 2-Position, Non-Illuminated, Maintained |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |