Controlled Duplex Receptacle, 2 Plug Controlled, Ivory

Item #: 0012512

Cat #: 5362-S2I

UPC: 078477711453

$ 8.88 EA
Company wide:
50 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Duplex Receptacle, Hot Terminal Split w/2 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Duplex Receptacle, Hot Terminal Split w/2 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired - Ivory

Duplex Receptacle. Narrow Body Design. 2-pole 3-wire. Nema 5-20R. 20A-125V Flat Face. Back And Side Wired. Industrial Spec Grade. Self Grounding. 2 Plugs Controlled Markings - Ivory

Also known as: 078477711453, 5362-S2I, LEV5362S2I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory