30.5 Mm, Mushroom Head Pushbutton, Green

Item #: 0012504

Cat #: 10250T123

UPC: 782113203379

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113203379, 10250T123, CUT10250T123

Specifications

Color: Green
Diameter: 38 mm
Size: 40 mm
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Diameter: 38 mm
Type: Non-Illuminated, Momentary