
30.5 Mm, Heavy-Duty Pushbutton Operator, Mushroom Head, Red
Item #: 0012503
Cat #: 10250T122
UPC: 782113203362
$ 174.13 EA
Company wide:
16
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton Cutler-Hammer 10250T series panel mounted pushbutton operators are available in flush, extended, half-shrouded, mushroom and jumbo mushroom buttons. Grounding nibs on the 30.5 mm operator casing insure trouble free function.
Also known as: 782113203362, 10250T122, CUT10250T122
Specifications
| Color: | Red |
| Diameter: | 38 mm |
| Size: | 40 mm |
| Type: | Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Size: | 40 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Diameter: | 38 mm |
| Type: | Non-Illuminated, Momentary |