30.5 Mm, Heavy-Duty Pushbutton Operator, Extended, Blue

Item #: 0012500

Cat #: 10250T118

UPC: 782113284187

$ 86.15 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Extended, Blue, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Extended, Blue, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Cutler Hammer Heavy-duty watertight/oiltight non-illuminated pushbutton operator in blue color features die-cast zinc construction with chrome plated housing and mounting nut for durability. It has drainage holes that prevent buildup of liquid inside the operator which can prevent operation in freezing environments. It has voltage rating of 5 Volt and current rating 1 milli-Amp.

Also known as: 782113284187, 10250T118, CUT10250T118

Specifications

Type: Extended, Non-Illuminated, Momentary
Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Blue