
$ 86.15 EA
Company wide:
17
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113225494, 10250T113, CUT10250T113
Specifications
| Type: | Extended, Non-Illuminated, Momentary |
| Amps: | 10 |
| Color: | Green |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Extended, Non-Illuminated, Momentary |
| Color: | Green |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |