
30.5 Mm, Heavy-Duty Pushbutton Operator, Extended
Item #: 0012496
Cat #: 10250T111
UPC: 782113207131
$ 82.93 EA
Company wide:
19
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113207131, 10250T111, CUT10250T111
Specifications
| Type: | Extended, Non-Illuminated, Momentary |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Extended, Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black |