30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Orange

Item #: 0012495

Cat #: 10250T109

UPC: 782113225487

$ 86.15 EA
Company wide:
1 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Pushbutton Operator, Non-Illuminated, Flush, Orange, Momentary, No Light Unit, NEMA 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty, Pushbutton Operator, Non-Illuminated, Flush, Orange, Momentary, No Light Unit, NEMA 3, 3R, 4, 4X, 12, 13

30.5 mm, Heavy-Duty Pushbutton Operator 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Orange actuator, Flush, Chrome bezel, Plastic actuator

Also known as: 782113225487, 10250T109, CUT10250T109

Features & Benefits

  • Clean Tray Divider Straight Section Splices are used for dividing a Clean Tray straight section splice into two sections
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown
  • Divider used to divide CleanTray Straight Section Splice to two sections in washdown applications. This Divider Straight Section Splice CleanTray, CT44DSPSS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Orange
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Orange