
$ 86.15 EA
Company wide:
3
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Blue, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Blue, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113225470, 10250T108, CUT10250T108
Specifications
| Type: | Flush, Non-Illuminated, Momentary |
| Color: | Blue |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Blue |