30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Yellow

Item #: 0012491

Cat #: 10250T104

UPC: 782113203300

$ 86.15 EA
Company wide:
2 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton, Bezel, Non-Illuminated, Yellow Momentary Flush Operator, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton, Bezel, Non-Illuminated, Yellow Momentary Flush Operator, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 Mm, Heavy-Duty Pushbutton, Bezel, Non-Illuminated, Yellow Momentary Flush Operator, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Also known as: 782113203300, 10250T104, CUT10250T104

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Yellow