30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Green

Item #: 0012490

Cat #: 10250T103

UPC: 782113203294

$ 82.93 EA
Company wide:
151 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113203294, 10250T103, CUT10250T103

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green