30.5 Mm, Heavy-Duty Push-Pull Operator

Item #: 0012487

Cat #: 10250T10

UPC: 782113631332

$ 23.99 EA
Company wide:
2 in stock
Documents & Guides
30.5 Mm, Heavy-Duty, 3-Position Push-Pull Operator, Operator Mode: Momentary Push, Momentary Pull, Illuminated and Non-Illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For Use with Pushbutton Cap***

Overview

30.5 Mm, Heavy-Duty, 3-Position Push-Pull Operator, Operator Mode: Momentary Push, Momentary Pull, Illuminated and Non-Illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For Use with Pushbutton Cap***

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113631332, 10250T10, CUT10250T10

Specifications

Size: 30 mm
Type: Non-Illuminated, Maintained, Illuminated, Momentary, 3 Position
Size: 30 mm
Type: Non-Illuminated, Maintained, Illuminated, Momentary, 3 Position