
Legend Plate, Square, Black Background, Gray, HAND AUTO, 30mm
Item #: 0012469
Cat #: 10250TS39
UPC: 782113360584
$ 10.99 EA
Company wide:
0
in stock
Documents & Guides
Legend Plate, Square, Black Background, Gray Lettering, HAND AUTO, 30 mm
Overview
Legend Plate, Square, Black Background, Gray Lettering, HAND AUTO, 30 mm
Also known as: 782113360584, 10250TS39, CUT10250TS39
Specifications
| Color: | Black/Gray |
| Mounting: | Panel |
| Type: | Legend Plate, Square, HAND AUTO |
| Size: | 30 mm |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black/Gray |
| Type: | Legend Plate, Square, HAND AUTO |
| Material: | Aluminum |
| Mounting: | Panel |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |