30mm Legend Plate, Blank, Black/Red Field

Item #: 0012449

Cat #: 10250TSP77

UPC: 782113328928

$ 10.99 EA
Company wide:
0 in stock
Documents & Guides
Blank - Square Legend Plate, Size: Standard, Plastic, Black/Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights. ***Field Reversible; (1) Side is Black, (1) Side is Red***

Overview

Blank - Square Legend Plate, Size: Standard, Plastic, Black/Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights. ***Field Reversible; (1) Side is Black, (1) Side is Red***

Legend Plate, Square, Legend Blank, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color White/Black and Red, Material Aluminum, Height 1.75 In., Width 1.75 In., Diameter 30mm

Also known as: 782113328928, 10250TSP77, CUT10250TSP77

Specifications

Type: Legend: Blank
Type: Legend: Blank