
Pilot Device, Enclosure, 1 Device, Stainless Steel, 30mm
Item #: 0012427
Cat #: 10250TN33
UPC: 782113224756
$ 665.95 EA
Company wide:
0
in stock
Documents & Guides
Pilot Device, Enclosure, 1 Device, 14 Gauge, 304 Stainless Steel, 30 mm
Overview
Pilot Device, Enclosure, 1 Device, 14 Gauge, 304 Stainless Steel, 30 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113224756, 10250TN33, CUT10250TN33
Specifications
| Type: | 1 Element, Pilot Device |
| Size: | 30 mm |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | 1 Element, Pilot Device |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Material: | Stainless Steel |