Enclosure, 2 Element, Die Cast, 30mm, NEMA 4/4X/12/13

Item #: 0012425

Cat #: 10250TN2

UPC: 782113204574

$ 370.41 EA
Company wide:
3 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 1 Contact Block Depth, NEMA 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 1 Contact Block Depth, NEMA 4, 4X, 12, 13

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113204574, 10250TN2, CUT10250TN2

Specifications

Type: Enclosure - 2 Element
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure - 2 Element
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray