Enclosure, 2 Element, Die Cast, 30mm, NEMA 4/4X/12/13, Deep

Item #: 0012420

Cat #: 10250TN12

UPC: 782113204604

$ 370.41 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.

The 10250T 30.5 mm pushbutton line features a zinc die cast construction with chrome-plated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons. Features Heavy-duty zinc die cast construction Enclosed silver contacts with reliability nibs Diaphragm seals with drainage holes Grounding nibs on the operator casing

Also known as: 782113204604, 10250TN12, CUT10250TN12

Specifications

Type: Enclosure - 2 Element
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure - 2 Element
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4