
Enclosure, 1 Element, Die Cast, 30mm, NEMA 4/4X/12/13, Deep
Item #: 0012419
Cat #: 10250TN11
UPC: 782113204598
$ 332.95 EA
Company wide:
6
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.
The 10250T 30.5 mm pushbutton line features a zinc die cast construction with chrome-plated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons
Also known as: 782113204598, 10250TN11, CUT10250TN11
Specifications
| Type: | Enclosure - 1 Element, Deep |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Enclosure - 1 Element, Deep |
| Color: | Gray |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |