Enclosure, 1 Element, Die Cast, 30mm, NEMA 4/4X/12/13

Item #: 0012418

Cat #: 10250TN1

UPC: 782113204567

$ 332.95 EA
Company wide:
1 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

Eaton 10250TN1 Die Cast Bus Surface Mount Heavy-Duty Single Element Pushbutton Enclosure

Also known as: 782113204567, 10250TN1, CUT10250TN1

Specifications

Type: Enclosure - 1 Element
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure - 1 Element
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Mounting: Surface