
30mm, Legend Plate, MAN.-OFF-AUTO, Black Field
Item #: 0012404
Cat #: 10250TM68
UPC: 782113204161
$ 10.99 EA
Company wide:
8
in stock
Documents & Guides
Man. - Off - Auto - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.
Overview
Man. - Off - Auto - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.
The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "MAN. - OFF - AUTO"
Also known as: 782113204161, 10250TM68, CUT10250TM68
Specifications
| Size: | 30 mm |
| Color: | Black |
| Type: | Legend: MAN.-OFF-AUTO |
| Size: | 30 mm |
| Type: | Legend: MAN.-OFF-AUTO |
| Color: | Black |