30mm, Legend Plate, OFF-ON, Black Field

Item #: 0012390

Cat #: 10250TM42

UPC: 782113204147

$ 10.54 EA
Company wide:
93 in stock
Documents & Guides
Off - On - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.

Overview

Off - On - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.

The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "OFF - ON"

Also known as: 782113204147, 10250TM42, CUT10250TM42

Specifications

Size: 30 mm
Color: Black
Type: Legend: OFF-ON
Size: 30 mm
Type: Legend: OFF-ON
Color: Black