30mm, Legend Plate, STOP, Red Field

Item #: 0012382

Cat #: 10250TM34

UPC: 782113203676

$ 10.54 EA
Company wide:
50 in stock
Documents & Guides
Stop - 1/2 Round Legend Plate, Size: Standard, Aluminum, Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Overview

Stop - 1/2 Round Legend Plate, Size: Standard, Aluminum, Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "STOP"

Also known as: 782113203676, 10250TM34, CUT10250TM34

Specifications

Color: Red
Size: 30 mm
Type: Legend: Stop
Color: Red
Type: Legend: Stop
Size: 30 mm