30mm, Legend Plate, START, Black Field

Item #: 0012381

Cat #: 10250TM33

UPC: 782113203669

$ 10.54 EA
Company wide:
52 in stock
Documents & Guides
Start - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Overview

Start - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "START"

Also known as: 782113203669, 10250TM33, CUT10250TM33

Specifications

Size: 30 mm
Type: Legend: Start
Color: Black
Size: 30 mm
Color: Black
Type: Legend: Start