30mm, Legend Plate, OPEN, Black Field

Item #: 0012374

Cat #: 10250TM26

UPC: 782113203614

$ 10.99 EA
Company wide:
1 in stock
Documents & Guides
Open - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Overview

Open - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "OPEN"

Also known as: 782113203614, 10250TM26, CUT10250TM26

Specifications

Type: Legend: Open
Size: 30 mm
Color: Black
Type: Legend: Open
Color: Black
Size: 30 mm