30mm Legend Plate, Jog, Black Field

Item #: 0012367

Cat #: 10250TM19

UPC: 782113203584

$ 10.99 EA
Company wide:
1 in stock
Documents & Guides
Jog - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Overview

Jog - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113203584, 10250TM19, CUT10250TM19

Specifications

Size: 30 mm
Type: Legend: Jog
Size: 30 mm
Type: Legend: Jog