Selector Switch, 30mm, Operator, Lever, Black, 10250T

Item #: 0012351

Cat #: 10250TLB

UPC: 782113204246

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Selector Switch Operator Lever, Black, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Selector Switch Operator Lever, Black, No Legend.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113204246, 10250TLB, CUT10250TLB

Specifications

Type: Lever
Color: Black
Type: Lever
Color: Black