Selector Switch, 30mm, Operator, Knob, Black, 10250T

Item #: 0012341

Cat #: 10250TKB

UPC: 782113204215

$ 20.37 EA
Company wide:
8 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Selector Switch Operator Knob, Black, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Selector Switch Operator Knob, Black, No Legend.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113204215, 10250TKB, CUT10250TKB

Specifications

Type: Knob
Color: Black
Type: Knob
Color: Black