Push Button, 30mm, Push-Pull, Red, 65mm, Aluminum, EMERG. STOP

Item #: 0012340

Cat #: 10250TJ63

UPC: 782113143620

$ 147.57 EA
Company wide:
58 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Red, Anodized Aluminum, EMERG. STOP

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Red, Anodized Aluminum, EMERG. STOP

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113143620, 10250TJ63, CUT10250TJ63

Specifications

Color: Red
Type: Non-Illuminated, Legend: Emergency Stop
Diameter: 65 mm
Color: Red
Diameter: 65 mm
Type: Non-Illuminated, Legend: Emergency Stop