30mm Push-Pull, Jumbo Mushroom, Red

Item #: 0012339

Cat #: 10250TJ62

UPC: 782113143637

$ 128.33 EA
Company wide:
4 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Red, Anodized Aluminum, No Legend

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Red, Anodized Aluminum, No Legend

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

Also known as: 782113143637, 10250TJ62, CUT10250TJ62

Specifications

Color: Red
Type: Non-Illuminated
Diameter: 65 mm
Color: Red
Diameter: 65 mm
Type: Non-Illuminated