Selector Switch, 30mm, Operator, Lever, Green, 10250T

Item #: 0012326

Cat #: 10250TFG

UPC: 782113301952

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Selector Switch Operator Lever, Green, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Selector Switch Operator Lever, Green, No Legend.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113301952, 10250TFG, CUT10250TFG

Specifications

Type: Lever, Illuminated, Selector Switch
Color: Green
Type: Lever, Illuminated, Selector Switch
Color: Green