Pilot Device, 30mm, Lens, Amber, Glass, Indicator

Item #: 0012317

Cat #: 10250TC9N

UPC: 782113148021

$ 40.69 EA
Company wide:
8 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Amber, Glass, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Amber, Glass, No Legend.

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Amber, Glass, No Legend.

Also known as: 782113148021, 10250TC9N, CUT10250TC9N

Specifications

Color: Amber
Type: Indicator
Material: Glass
Color: Amber
Material: Glass
Type: Indicator