30mm Push-Pull, Red

Item #: 0012309

Cat #: 10250TC65

UPC: 782113367880

$ 54.99 EA
Company wide:
1 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Heavy-Duty with Transparent Center, 65 mm Diameter, Red, Aluminum, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Heavy-Duty with Transparent Center, 65 mm Diameter, Red, Aluminum, No Legend.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

Also known as: 782113367880, 10250TC65, CUT10250TC65

Specifications

Color: Red
Type: Illuminated
Diameter: 65 mm
Color: Red
Diameter: 65 mm
Type: Illuminated