30mm Push-Pull, Red, Operator Lens, Side Lighted Ring, 40 mm, Anodized Aluminum, E-STOP

Item #: 0012307

Cat #: 10250TC63

UPC: 782113200637

$ 54.99 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Side-Lighted Ring, Standard (40 mm), Red, Anodized Aluminum, E-STOP

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Side-Lighted Ring, Standard (40 mm), Red, Anodized Aluminum, E-STOP

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113200637, 10250TC63, CUT10250TC63

Specifications

Color: Red
Diameter: 40 mm
Type: Illuminated, Lens
Legend: E-STOP
Color: Red
Type: Illuminated, Lens
Diameter: 40 mm
Legend: E-STOP