Push Button Replacement Part, White Plastic Lens

Item #: 0012305

Cat #: 10250ED1065-9

UPC: 782113739076

$ 36.30 EA
Company wide:
0 in stock
Documents & Guides
Push Button Replacement Part, 30 mm, White Plastic Lens, 10250T

Overview

Push Button Replacement Part, 30 mm, White Plastic Lens, 10250T
Also known as: 782113739076, 10250ED1065-9, CUT10250ED10659

Specifications

Type: Pilot Device, Lens
Size: 30 mm
Mounting: Device
Material: Plastic
Color: White
Family / Style: 10250E
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Pilot Device, Lens
Mounting: Device
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Material: Plastic
Family / Style: 10250E